
Safety Glasses, Anti-fog, Clear Lens, Black Frame
Mfr # 91192H1-C
Zoro # G406434239
product price: $18.15
/eaKey Features
Lens Color
Clear
Frame Color
Black
Lens Coating
Anti-fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91192H1-C
Zoro #
G406434239
UPC #
78371911928
Country of Origin
China
Details
Item
Safety Glasses
Lens Color
Clear
Frame Color
Black
Lens Coating
Anti-fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Frame Style
Wraparound
Standards
CSA Z94.3-2007
Description
2.0x readers anti fog clear safety glasses (91192H1-C) by 3M. 3M readers safety eyewear offers dual-lens frame with adjustable temples and clear impact-resistant lenses with 2.0X magnification. Choose 3M readers safety eyewear because it is part of 3M's exciting line of safety eyewear products, offers dual-lens styling and provides lightweight, comfortable protection. Applications - wear to help protect against eye damage and airborne debris.
- • Clear lenses, black frame, +2.0 diopter strength
- • Impact resistant lenses absorb 99.9 percent UV
- • Adjustable temples, soft temples
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.