Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Glasses, Anti-Fog, Clear Lens, Black Frame

  • Mfr # 91193H1-C

  • Zoro # G806434358


product price: $17.99
/ea

Key Features

Lens Color
Clear
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91193H1-C
Zoro #
G806434358
UPC #
78371911935
Country of Origin
China

Details

Item
Safety Glasses
Lens Color
Clear
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Frame Style
Wraparound

Description

2.5x Readers Anti Fog Clear Safety Glasses (91193H1-C) by 3M. 3M Readers Safety Eyewear offers dual-lens frame with adjustable temples and clear impact-resistant lenses with 2.5X magnification. Choose 3M Readers Safety Eyewear because it is part of 3M's exciting line of safety eyewear products, offers dual-lens styling and provides lightweight, comfortable protection. Applications - wear to help protect against eye damage and airborne debris. This product is professionally and meticulously designed to provide superior durability you are looking for. The company does not accept compromises when it is going about quality, so you can be completely confident that this product is 2nd to none. It is manufactured from 1st-rate materials to ensure outstanding reliability. This product provides efficient and worry-free service for many years ahead which makes it the perfect option for your ultimate satisfaction. For over a century, 3M has improved the daily lives of people around the world. From medical dressings that help wounds heal faster and reflective materials that make roadways safer to helping OEMs improve fuel economy with lightweight solutions and auto body specialists revolutionize the painting process, 3M touches virtually every part of your life, making the impossible possible. It provides corporate operations in 70 countries across the globe, creating technologies and products that advance every company, enhance every home and improve every life. More than 60,000 of its products are used in homes, businesses, schools, hospitals and other industries, eventually making 3M a constant name on the Fortune 500 list.


  • • Adjustable temple lengths
  • • Dual-lens styling and provides lightweight, comfortable protection
  • • Meets the requirements of ANSI Z87.1-2003 and CSA Z94.3-2007

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.