Safety Glasses, Anti-fog, Gray Lens, Black and Green Frame

  • Mfr # SF400G-WV-6-PS

  • Zoro # G606434145


product price:  $12.85
/ea

Key Features

Lens Color
Gray
Frame Color
Black and Green
Frame Material
Polycarbonate
Frame Style
Wraparound
Standards
AS/NZS 1337
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF400G-WV-6-PS
Zoro #
G606434145
UPC #
76308723989
Country of Origin
China

Details

Item
Safety Glasses
Lens Color
Gray
Frame Color
Black and Green
Lens Coating
Anti-fog
Frame Material
Polycarbonate
Frame Style
Wraparound
Standards
AS/NZS 1337

Description

Part of the 3M Pro Series, the 3M SecureFit 400 safety eyewear is designed with the pro in mind to bring you exceptional performance, comfort and durability. Equipped with our innovative 3M pressure diffusion temple technology, these safety glasses fit comfortably over your ear while providing a secure fit, so you can focus on the task at hand. The pliable arms flex to fit nearly every member of your crew, while soft-touch nose pads and ear piece inlays deliver all-day comfort. The contoured, wraparound design fits close to your face helping to block small flying objects or particles, while providing essential protection from harmful UV rays. Also, the slim, flexible temples pair well with hearing protection for comfort. These sleek, modern safety glasses are available in three lens types, so there's a pair for a variety of projects. When it comes to your eyes, don't compromise reach for the protection and engineered comfort of 3M SecureFit 400 safety eyewear.


  • • Durable lenses help provide limited protection from light to moderate impact hazards
  • • Padded temples for added comfort over the ears
  • • Soft, conformable nose pads provide customizable comfort
  • • Lightweight, durable design for all-day comfort and lasting wear
  • • Sleek temples create a flush fit with ear protection
  • • Flexible temples conform comfortably to different head sizes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.