
Safety Glasses, Anti-Fog, Mirror Lens, Black/Blue Frame
Mfr # 47200H1-DC
Zoro # G406434130
product price: $19.99
/eaKey Features
Lens Color
Mirror
Frame Color
Black/Blue
Lens Coating
Anti-Fog
Frame Material
Polycarbonate
Foam Lined
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47200H1-DC
Zoro #
G406434130
UPC #
51125003957
Country of Origin
China
Details
Item
Safety Glasses
Lens Color
Mirror
Frame Color
Black/Blue
Lens Coating
Anti-Fog
Frame Material
Polycarbonate
Foam Lined
Yes
Frame Style
Wraparound
Standards
AS/NZS 1337
Description
3M performance eyewear combines classic and sleek style with comfort features. These safety glasses are available in three lens options so there's a pair for a variety of jobs inside or out.
- • Keep your eyes safely shielded with 3M performance eyewear
- • Soft-touch details and lightweight design provide a comfortable fit
- • Protection from dirt and debris
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.