Zoro Homepage

Safety Glasses, Anti-Scratch, Amber Lens, Black/Yellow Frame

  • Mfr # 47013H1-DC

  • Zoro # G506434351


product price: $13.39
/ea

Key Features

Lens Color
Amber
Frame Color
Black/Yellow
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47013H1-DC
Zoro #
G506434351
UPC #
76308724009
Country of Origin
China

Details

Item
Safety Glasses
Lens Color
Amber
Frame Color
Black/Yellow
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Frame Style
Wraparound
Standards
AS/NZS 1337

Description

Streamlined and modern, the 3M flat temple safety eyewear delivers a low profile fit for exceptional comfort. The lightweight, wraparound design sits close to your face creating a comfortable fit, while the streamlined lens size lets your crew and customers see you not your eyewear. The tough, one piece lens helps keep dirt and debris in check and the soft, flexible nose pads rest comfortably on your nose for a barely there feel. The pliable arms are designed extra slim, so you can add hearing protection while minimizing the pressure. They're available in three lens colors, so there's a great pair of safety glasses for every job. Ditch the excuses and give your eyes the protection they deserve with 3M flat temple safety eyewear.


  • • Shatter-resistant polycarbonate lens
  • • Wraparound design provides extended eye protection and unobstructed viewing
  • • Anti-scratch lenses absorb up to 99.9 percent of UV radiation
  • • Works well with most hearing protectors (earmuffs)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.