Zoro Homepage

Scotch 1428 Multi-Purpose Scissors- Pointed- 8" Length- 3-3/8" Cut- Red/Gray

  • Mfr # 1428

  • Zoro # G503859317


product price: $30.89
/ea

Key Features

Color
Gold
Application
Featheredging, Filler Shaping, Paint Removal, Rough Feather Edge
Performance Level
Better
Diameter
5 in
Sanding Surface
Clear Coat, Fiberglass, Filler, Metal, Paint, Plastic, Putty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1428
Zoro #
G503859317
UPC #
051135208335
Country of Origin
China

Dimensions

Diameter
5 in

Details

Color
Gold
Application
Featheredging, Filler Shaping, Paint Removal, Rough Feather Edge
Performance Level
Better
Sanding Surface
Clear Coat, Fiberglass, Filler, Metal, Paint, Plastic, Putty
Grade
P80
Mineral Type
Aluminum Oxide
Wet or Dry
Dry
Attachment Type
Stikit
Backing Weight
A Weight
Sanding Method
Machine

Description

High-quality multi-purpose scissors are perfect for all your demanding cutting projects at home work or school. Corrosion resistant stainless steel blades ensure years of use. Soft grip handles make it easy on your hands. Cut Length: 3 3/8 in; Scissor Length: 8 in; Tip Type: Pointed; Handle Type: Straight.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.