Shop All Office Tape
Scotch
ScotchPad Label Protection Tape Sheets, 4" x 6", Clear, PK50
Mfr # 822-P
Zoro # G4590249
product price: $9.99
/pk 50, $0.20/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 0.174 lbs
- Thickness 3.1 mil
- Color Clear
- Material Hot Melt Synthetic Rubber
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 822-P
- Zoro # G4590249
- UPC # 51131069916
- Country of Origin Canada
- Category Office Tape
Dimensions
Width | 4" |
Length | 6" |
Size | 4 x 6 |
Details
Weight | 0.174 lbs |
Thickness | 3.1 mil |
Color | Clear |
Material | Hot Melt Synthetic Rubber |
Description
Scotch® ScotchPad Label Protection Tape Sheets, 4" x 6", Clear, 25/Pad, 2 Pads/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-INK Industrial Marker, Extra Large Tip, Green Color Family, Ink (96914)
- DYKEM Tube Marker, Medium Tip, Orange Color Family, Ink (83314)
- OHAUS Digital Compact Bench Scale 15kg Capacity (RC41M15)
- PCI Pci Brother Tn360 Tn-360 Black Toner Ctg (TN360PC)
- SCOTCH Transparent Tape, 3/4x1000in., Clear, PK24 (600K24)
- SCOTCH Tape, Extra Adhesive, 3/4"x1000", 3 Rolls/PK, Clear PK (MMM700K3)
- SCOTCH Magic™ Tape Refill Rolls, 3/4in x 1296in Per Roll, 6PK (810341296)
- SCOTCH Transparent Tape, 3/4x1000in., Clear, PK12 (600K12)
- SCOTCH Magic Tape, Clear, PK18 (MMM-810K18CP)
- SCOTCH Magic Tape Refill, 1" Core, 0.75" x 22.2 yds, Clear, 6PK (810S6)
- JTAPE JTAPE 1015.1535 Primeshield 15 mm. x 35m (JTA-1015.1535)
- Scotch