Zoro Homepage

Sealing Tape, 1.8 mil, Clear, PK4

  • Mfr # 371

  • Zoro # G3850017


product price: $277.99
/pk 4, $69.50/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Resin
Tape Thickness
1.8 mil
Tape Color
Clear
Tape Adhesive Strength
40 oz/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
371
Zoro #
G3850017
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
1.8 mil
Imperial Tape Width
3 in
Imperial Tape Length
1,000 yd
Metric Tape Width
72 mm
Tape Roll Diameter
12.88 in
Metric Tape Length
914 m

Details

Item
Sealing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Resin
Tape Color
Clear
Tape Adhesive Strength
40 oz/in
Tape Application
Machine
Min. Tape Performance Temp.
35 Degrees F
Series
371
Tape Tensile Strength
22 lb/in
Recycled Cardboard Capable
Recycled Cardboard Capable

Description

Clear, Tape Adhesive Hot Melt Resin, Tape Application Machine, Tape Tensile Strength 22 lb/in, Tape Thickness 1.8 mil, Imperial Tape Length 1,000 yd, Imperial Tape Width 3 in, Metric Tape Length 914 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. 35 Degrees F, Max. Tape Performance Temp. Not Applicable, Sealing Tape, Message Not Applicable, Series 371, Tape Adhesive Strength 40 oz/in, Tape Backing Material Polypropylene, Tape Roll Diameter 12.88 in, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.