Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Security Message Box Sealing Tape, PK 24

  • Mfr # 3779

  • Zoro # G915780308


product price: $414.99
/pk 24, $17.29/ea
Free Shipping & Returns

Key Features

Tape Elongation
160 %
Series
3779
Tape Thickness
1.8 mil
Tape Color
Clear
Max. Tape Performance Temp.
73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3779
Zoro #
G915780308
UPC #
00021200464492
Country of Origin
United States

Dimensions

Tape Thickness
1.8 mil
Tape Core Diameter
3 in
Metric Tape Length
100 m
Imperial Tape Width
2 13/16 in
Imperial Tape Length
109 3/8 yd
Metric Tape Width
72 mm

Details

Tape Elongation
160 %
Series
3779
Tape Color
Clear
Max. Tape Performance Temp.
73 Degrees F
Tape Application
Hand
Item
Security Message Box Sealing Tape, PK 24
Tape Adhesive
Hot Melt
Tape Adhesive Strength
40 oz/in
Standards
FDA Approved
Tape Tensile Strength
22 lb/in
Tape Backing Material
Polypropylene Film
Message
Security
Package Configuration
Case
Recycled Cardboard Capable
Recycled Cardboard Capable
Shelf Life
18 mo

Description

Security Message Box Sealing Tape, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.