Security Message Box Sealing Tape, PK 36
Mfr # 3199
Zoro # G015780314
product price: $433.99
/pk 36, $12.06/ea
Free Shipping & Returns
Key Features
Max. Tape Performance Temp.
73 Degrees F
Standards
FDA Approved
Tape Core Diameter
3 in
Tape Tensile Strength
40 lb/in
Tape Backing Material
Polypropylene Film
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3199
Zoro #
G015780314
UPC #
00638060535288
Country of Origin
China
Dimensions
Tape Core Diameter
3 in
Tape Thickness
2 mil
Metric Tape Length
100 m
Imperial Tape Length
109 3/8 yd
Imperial Tape Width
1 7/8 in
Metric Tape Width
48 mm
Details
Item
Security Message Box Sealing Tape, PK 36
Max. Tape Performance Temp.
73 Degrees F
Standards
FDA Approved
Tape Tensile Strength
40 lb/in
Tape Backing Material
Polypropylene Film
Tape Adhesive Strength
22 oz/in
Tape Adhesive
Hot Melt
Tape Application
Hand
Series
3199
Tape Elongation
125 %
Tape Color
Clear
Package Configuration
Case
Shelf Life
18 mo
Recycled Cardboard Capable
Recycled Cardboard Capable
Message
Security
Description
Security Message Box Sealing Tape, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.