Zoro Homepage

Security Message Box Sealing Tape, PK 36

  • Mfr # 3779

  • Zoro # G515780319


product price: $416.99
/pk 36, $11.58/ea
Free Shipping & Returns

Key Features

Tape Tensile Strength
35 lb/in
Standards
FDA Approved
Tape Backing Material
Polypropylene Film
Tape Thickness
1.8 mil
Tape Application
Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3779
Zoro #
G515780319
UPC #
00021200464478
Country of Origin
United States

Dimensions

Tape Thickness
1.8 mil
Tape Core Diameter
3 in
Imperial Tape Length
109 3/8 yd
Metric Tape Width
48 mm
Imperial Tape Width
1 7/8 in
Metric Tape Length
100 m

Details

Tape Tensile Strength
35 lb/in
Standards
FDA Approved
Tape Backing Material
Polypropylene Film
Item
Security Message Box Sealing Tape, PK 36
Tape Application
Hand
Max. Tape Performance Temp.
73 Degrees F
Tape Adhesive Strength
40 oz/in
Tape Adhesive
Hot Melt
Series
3779
Tape Color
Clear
Package Configuration
Case
Shelf Life
18 mo
Message
Security
Recycled Cardboard Capable
Recycled Cardboard Capable

Description

Security Message Box Sealing Tape, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.