Zoro Homepage

Sheet, Laminate, Lug, Clear, PK5

  • Mfr # LS8535G

  • Zoro # G5426429


product price: $7.59
/pk 5, $1.52/ea

Key Features

Type
Luggage Tag
Roll Size
2.81 in x 4.5 in
Length
4.5"
Width
2.81"
Thickness
12.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS8535G
Zoro #
G5426429
UPC #
021200509896
Country of Origin
United States

Dimensions

Roll Size
2.81 in x 4.5 in
Length
4.5"
Width
2.81"
Thickness
12.5 mil
Size
2.81 x 4.5

Details

Item
Sheet,Laminate,Lug,Clear,PK5
Type
Luggage Tag
For Use With
Cold Lamination
Finish
Gloss
Application
Luggage Tag
Weight
0.082 lbs
Color
Clear
Supply Format
Pouch

Description

Sheet,Laminate,Lug,Clear,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.