
Shipping Packaging Tape, PK 2
Mfr # 3850S-21RD-3GC
Zoro # G315864790
product price: $11.15
/pk 2, $5.58/eaSold in multiples of 3 for $33.45
Key Features
Tape Application
Hand
Tape Backing Material
Polypropylene Film
Tape Thickness
3.1 mil
Series
3850
Tape Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3850S-21RD-3GC
Zoro #
G315864790
UPC #
00051131612006
Country of Origin
United States
Dimensions
Tape Thickness
3.1 mil
Metric Tape Length
35 m
Imperial Tape Length
38 3/16 yd
Metric Tape Width
48 mm
Imperial Tape Width
1 7/8 in
Details
Tape Application
Hand
Tape Backing Material
Polypropylene Film
Series
3850
Item
Shipping Packaging Tape, PK 2
Tape Color
Clear
Recycled Cardboard Capable
Recycled Cardboard Capable
Package Configuration
Pack
Description
Shipping Packaging Tape, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.