
Shipping Packaging Tape, PK 6
Mfr # 142-6
Zoro # G715864789
product price: $14.85
/pk 6, $2.48/eaSold in multiples of 6 for $89.10
Key Features
Tape Adhesive
Hot Melt
Tape Thickness
3.1 mil
Series
142-6
Tape Application
Machine
Package Configuration
Pack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
142-6
Zoro #
G715864789
UPC #
00051131862838
Country of Origin
United States
Dimensions
Tape Thickness
3.1 mil
Imperial Tape Length
800 in
Metric Tape Length
20.3 m
Metric Tape Width
48 mm
Imperial Tape Width
1 7/8 in
Details
Tape Adhesive
Hot Melt
Series
142-6
Item
Shipping Packaging Tape, PK 6
Tape Application
Machine
Package Configuration
Pack
Recycled Cardboard Capable
Recycled Cardboard Capable
Description
Shipping Packaging Tape, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.