Zoro Homepage

Shipping Packaging Tape, PK 6

  • Mfr # 3850-CS36

  • Zoro # G915864787


product price: $30.25
/pk 6, $5.04/ea
Sold in multiples of 6 for $181.50

Key Features

Series
3850
Tape Thickness
3.1 mil
Tape Application
Hand
Tape Backing Material
Polypropylene Film
Tape Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3850-CS36
Zoro #
G915864787
UPC #
50051141918681
Country of Origin
United States

Dimensions

Tape Thickness
3.1 mil
Imperial Tape Length
54 5/8 yd
Metric Tape Length
50 m
Metric Tape Width
48 mm
Imperial Tape Width
1 7/8 in

Details

Series
3850
Item
Shipping Packaging Tape, PK 6
Tape Application
Hand
Tape Backing Material
Polypropylene Film
Tape Color
Clear
Package Configuration
Pack
Recycled Cardboard Capable
Recycled Cardboard Capable

Description

Shipping Packaging Tape, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.