Zoro Homepage

Single Use Super Glue No-Run Gel, 0.02 oz, Dries Clear, 4PK

  • Mfr # AD119

  • Zoro # G915661614


original price: $4.45
10% off
new price: $3.99
/pk 4, $1.00/ea
Sold in multiples of 2 for $7.98

Key Features

Adhesive Color
Clear
Materials Bonded
Ceramic, Glass, Leather, Metal, Wood
Container Type
Tube
Size
0.02 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD119
Zoro #
G915661614
UPC #
-
Country of Origin
United States

Dimensions

Size
0.02 oz

Details

Adhesive Color
Clear
Materials Bonded
Ceramic, Glass, Leather, Metal, Wood
Container Type
Tube
Item
Super Glues

Description

Fast-drying adhesive combines improved bonding with precision application. Bonds faster to many surfaces than standard super glues. No-run gel formula and precision tip makes it easier for users to control glue. Screw cap. Bonds strongly to many surfaces including wood, metal, plastic, ceramic, vinyl, rubber and leather.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.