Splicing Tape, 30 ft L x 1 in W, 30 mil Thick, rubber Resin Adhesive, Black

  • Mfr # 7000006090

  • Zoro # G016312392


product price:  $49.95
/ea
Sold in multiples of 24 for $1,198.80

Key Features

Tape Tensile Strength
250 psi
Color
Black
Tape Color
Black
Width
1 in
Length
30 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000006090
Zoro #
G016312392
UPC #
54007417538
Country of Origin
United States

Dimensions

Width
1 in
Length
30 ft

Details

Tape Tensile Strength
250 psi
Color
Black
Tape Color
Black

Description

Scotch linerless premium splicing 30 ft L, 1 in W, 30 mm thickness, black, rubber resin adhesive, 250 psi tensile strength, 194 DegF maximum operating.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.