Splicing Tape, 30 ft L x 2 in W, 30 mil Thick, rubber, Black
Mfr # 7000006091
Zoro # G816312158
product price: $96.69
/eaSold in multiples of 12 for $1,160.28
Free Shipping & Returns
Key Features
Tape Color
Black
Length
30 ft
Width
2 in
Tape Thickness
30 mil
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000006091
Zoro #
G816312158
UPC #
54007417545
Country of Origin
United States
Dimensions
Length
30 ft
Width
2 in
Tape Thickness
30 mil
Details
Tape Color
Black
Color
Black
Description
Scotch linerless premium grade electrical tape 30 ft L, 2 in W, 30 mm thickness, rubber, black, 69 kV, 750 v/mil dielectric strength, 250 in-lb tensile strength, 194 DegF maximum operating.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.