
Stainless Steel Refillable Tape Dispenser with 2 Rolls 0.75in x 550in Tape
Mfr # 123R
Zoro # G015960426
product price:Â $15.15
/eaKey Features
Color
Silver
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
123R
Zoro #
G015960426
UPC #
76308428846
Country of Origin
China
Details
Color
Silver
Item
Desktop Office Tape Dispensers
Material
Stainless Steel
Description
Grasp empty tape core and remove. Replace with a new tape roll. Refill. Reuse. Repeat: reuse the handheld stainless steel office tape dispenser for life, refill with any Scotch Brand Tape and repeat with the included refill roll. Metal blade cuts tape effortlessly, use caution with the sharp blade. For any home looking to use more plant-based materials, turn to Scotch Tape for your favorite tape projects, like labeling, light hanging, repairing, decorating and more. Made with 66% plant-based adhesive, this tape has the same great performance you know and expect from the original Scotch Magic Tape. This plant-based adhesive tape has the strength and holding power and disappears just like the original, tried-and-true Magic Tape. With a matte finish, this tape provides a clean finish that blends nicely on a variety of surfaces. It is perfect for fixing torn or ripped documents such as birth or wedding certificates and is great for school projects, because you can write on it with a pen, pencil, or marker. The starter pack includes one refillable and reusable handheld Scotch Stainless Steel Tape Dispenser and two rolls of 0.75 in x 550 in Scotch Magic Tape made with 66% plant-based adhesive.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.