Steel Gray Masking Paper, 55491, 48x1000ft, 48 in W x 1000 ft L, 2.8 mil Thick

  • Mfr # 55491

  • Zoro # G4529065


product price:  $354.99
/ea
Sold in multiples of 11 for $3,904.89
Free Shipping & Returns

Key Features

Tape Length
1000 ft
Shape
Roll
Tape Width
48 in
Material
Paper
Thickness
2.8 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55491
Zoro #
G4529065
UPC #
00021200554919
Country of Origin
United States

Dimensions

Tape Length
1000 ft
Tape Width
48 in
Thickness
2.8 mil
Tape Thickness
2.8 mil
Width
48"
Length
1000 ft.

Details

Item
Steel Gray Masking Paper,55491,48x1000ft
Shape
Roll
Material
Paper
Tape Shape
Roll
Number of Adhesive Sides
1

Description

Steel Gray Masking Paper,55491,48x1000ft, Number of Adhesive Sides 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.