Zoro Homepage

Storage Packaging Tape

  • Mfr # 3650-RD-12GC

  • Zoro # G015864786


product price: $7.35
/ea
Sold in multiples of 12 for $88.20

Key Features

Tape Color
Clear
Tape Application
Hand
Tape Backing Material
Polypropylene Film
Series
3650
Tape Core Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3650-RD-12GC
Zoro #
G015864786
UPC #
00051131799110
Country of Origin
United States

Dimensions

Tape Core Diameter
3 in
Metric Tape Length
50 m
Metric Tape Width
48 mm
Imperial Tape Width
1 7/8 in
Imperial Tape Length
54 5/8 yd

Details

Tape Color
Clear
Item
Packaging Tape with Dispenser
Tape Application
Hand
Tape Backing Material
Polypropylene Film
Series
3650
Package Configuration
Case

Description

Storage Packaging Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.