Zoro Homepage

Storage Packaging Tape, PK 12

  • Mfr # 3650

  • Zoro # G115780290


product price: $65.39
/pk 12, $5.45/ea

Key Features

Series
3650
Tape Color
Clear
Tape Backing Material
Polypropylene Film
Tape Core Diameter
3 in
Tape Application
Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3650
Zoro #
G115780290
UPC #
00051131645967
Country of Origin
United States

Dimensions

Tape Core Diameter
3 in
Metric Tape Length
50 m
Metric Tape Width
48 mm
Imperial Tape Length
54 5/8 yd
Imperial Tape Width
1 7/8 in

Details

Series
3650
Tape Color
Clear
Tape Backing Material
Polypropylene Film
Tape Application
Hand
Item
Storage Packaging Tape, PK 12
Package Configuration
Case

Description

Storage Packaging Tape, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.