
Storage Packaging Tape, PK 6
Mfr # 3650-6
Zoro # G215864784
product price: $31.15
/pk 6, $5.19/eaSold in multiples of 6 for $186.90
Key Features
Tape Application
Hand
Tape Core Diameter
3 in
Series
3650
Tape Backing Material
Polypropylene Film
Tape Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3650-6
Zoro #
G215864784
UPC #
00051131946354
Country of Origin
United States
Dimensions
Tape Core Diameter
3 in
Imperial Tape Width
1 7/8 in
Imperial Tape Length
54 5/8 yd
Metric Tape Width
48 mm
Metric Tape Length
50 m
Details
Item
Storage Packaging Tape, PK 6
Tape Application
Hand
Series
3650
Tape Backing Material
Polypropylene Film
Tape Color
Clear
Package Configuration
Case
Description
Storage Packaging Tape, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.