Shop SCOTCH
See all product information
Create Account
Strapping Tape, 0.75 in W x 60 yd L, 48 PK
- Mfr # T9148915
- Zoro # G724479301
product price:Â
$
1,203.99
/pk of 48, $25.08/ea
Free Shipping & Returns
Key Features
Length
60 yd
Width
0.75 in
Tape Width
3/4 in
Tape Color
Clear
Tape Length
60 yds
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T9148915
- Zoro #
- G724479301
- UPC #
- 00021200694592
- Country of Origin
- United States
- Item
- Strapping Tape
- Tape Color
- Clear
Dimensions
- Length
- 60 yd
- Width
- 0.75 in
- Tape Width
- 3/4 in
- Tape Length
- 60 yds
- Tape Core Diameter
- 3 in
- Thickness
- 6.0 Mil
Description
3/4in x 60 yds. 3M 8915 Strapping Tape. Clean removal adhesive resists residue on most surfaces. Frequently used in the appliance industry to hold doors and stationary parts during shipping._x000D_ Easy to handle and dispense._x000D_ Clear translucent backing allows bar codes, type and graphics to show through._x000D_ Low stretch to hold tight. Will not loosen._x000D_ Will not stain most surfaces._x000D_ 6 Mil._x000D_ Clear polypropylene backing reinforced with glass yarn filaments with a synthetic rubber adhesive._x000D_ Data Sheet_x000D_ Filament Tape Dispensers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.