Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strapping Tape, 4.6 mil, Blue, PK72

  • Mfr # 8898

  • Zoro # G408061792


product price: $236.99
/pk 72, $3.29/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Rubber
Tape Thickness
4.6 mil
Tape Width
0.5 in
Tape Length
180 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8898
Zoro #
G408061792
UPC #
00021200422997
Country of Origin
Canada

Dimensions

Tape Thickness
4.6 mil
Tape Width
0.5 in
Tape Length
180 ft
Tape Core Diameter
3 in
Imperial Tape Length
180 ft
Imperial Tape Width
1/2 in
Metric Tape Length
55 m
Metric Tape Width
12 mm
Tape Roll Diameter
5.45 in

Details

Item
Strapping Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Rubber
Tape Color
Blue
Min. Tape Performance Temp.
35 Degrees F
Tape Tensile Strength
160 lb/in
Series
8898
Tape Adhesive Strength
75 oz/in
Tape Elongation
33 %
Shelf Life
18 mo
Standards
ASTM D3652
Tape Strength Rating
Light Duty
Package Configuration
Case
Tape Application
Hand
Recycled Cardboard Capable
Recycled Cardboard Capable

Description

Blue, Tape Adhesive Rubber, Tape Application Hand, Tape Strength Rating Light Duty, Tape Tensile Strength 160 lb/in, Tape Thickness 4.6 mil, Imperial Tape Length 180 ft, Imperial Tape Width 1/2 in, Metric Tape Length 55 m, Metric Tape Width 12 mm, Min. Tape Performance Temp. 35 Degrees F, Max. Tape Performance Temp. Not Applicable, Strapping Tape, Message Not Applicable, Package Configuration Case, Series 8898, Shelf Life 18 mo, ASTM D3652, Tape Adhesive Strength 75 oz/in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.