Shop SCOTCH
See all product information
Create Account
Strapping Tape, 4.6 mil Thick, 0.5 in W x 60 yd L, Blue, 12 PK
- Mfr # T913889812PK
- Zoro # G6594491
product price:Â
$
103.99
/pk of 12, $8.67/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Width
0.5 in
Message
No Message
Length
60 yd
Series
8898
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T913889812PK
- Zoro #
- G6594491
- UPC #
- 848109021959
- Country of Origin
- Canada
- Item
- Strapping Tape
- Material
- Polypropylene
- Message
- No Message
- Series
- 8898
- Tape Application
- Hand
- Tape Tensile Strength
- 160 lb/in
- Tape Adhesive
- Pressure-Sensitive Synthetic Rubber
- Tape Backing Material
- Polypropylene
- Tape Color
- Blue
Dimensions
- Width
- 0.5 in
- Length
- 60 yd
- Tape Thickness
- 4.6 mil
Description
Strapping Tape,1/2 In. x 60 yd.,PK12, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.