Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

StrppngTpe8898Blue, 72mmx55m, PK3

  • Mfr # 8898

  • Zoro # G4952101


product price: $51.79
/pk 3, $17.26/ea
Sold in multiples of 4 for $207.16

Key Features

Features
Applications Include Bundling, Reinforcing, Strapping, Box Closing, And Appliance Securing; The Backing Provides Proper Stiffness and Excellent Abrasion, Moisture, And Scuff Resistance
Tensile Strength
160 lb./in.
Adhesion Strength
75 oz./in.
Length
55m
Thickness
4.6 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8898
Zoro #
G4952101
UPC #
00021200424854
Country of Origin
Canada

Dimensions

Length
55m
Thickness
4.6 mil
Width
72mm

Details

Item
StrppngTpe8898Blue,72mmx55m,PK4
Features
Applications Include Bundling, Reinforcing, Strapping, Box Closing, And Appliance Securing; The Backing Provides Proper Stiffness and Excellent Abrasion, Moisture, And Scuff Resistance
Tensile Strength
160 lb./in.
Adhesion Strength
75 oz./in.
Material
Pressure Sensitive Synthetic Rubber Resin (Adhesive), Tensilized Polypropylene (Backing)
Shape
Continuous Roll
Color
Blue

Description

StrppngTpe8898Blue, 72mmx55m, PK3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.