Super 33+ Electrical Tape, 3/4 x 66 ft x 0.007 19 mm x 20, 1 m x 0.177 mm, 100PK

  • Mfr # 6132-BA-100

  • Zoro # G515772536


product price:  $583.99
/pk 100, $5.84/ea
Free Shipping & Returns

Key Features

Tape Color
Black
Tape Backing Material
PVC
Tape Thickness
0.007 in
Performance Temp.
0°F-221°F
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6132-BA-100
Zoro #
G515772536
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
0.007 in
Length
66 ft
Width
3/4 in

Details

Tape Color
Black
Tape Backing Material
PVC
Performance Temp.
0°F-221°F
Color
Black

Description

Constructed to stick and last, Scotch Vinyl Electrical Tape - Super 33+ helps keep cables and wires insulated and protected. This professional grade electrical tape provides super strong adhesion, and effectively adheres in a wide range of temperatures and conditions. Resistant to moisture, abrasion and varying weather conditions, Scotch Vinyl Electrical Tape - Super 33+ delivers the reliable durability necessary to protect the components electrical contractors depend on.


  • INSULATES AND PROTECTS against abrasion and moisture
  • PROTECTIVE JACKETING up to 600V splice insulation
  • PRESSURE-SENSITIVE RUBBER-RESIN ADHESIVE and PVC backing for electrical and mechanical protection
  • INDOOR AND OUTDOOR USE
  • SUPER CONFORMABLE for easier application and tighter seal
  • SUPER CONFORMABLE for easier application and tighter seal
  • STRONG RESISTANCE to UV rays, abrasion, corrosion, alkalies and acids
  • HIGHLY STRETCHABLE with elongation up to 250%
  • FLAME RETARDANT
  • MADE IN THE USA; UL Listed and CSA Certified

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.