Zoro Homepage

Super Glue with Precision Applicator, 0.14 oz, Dries Clear

  • Mfr # AD124

  • Zoro # G715661586


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Container Type
Tube
Adhesive Color
Clear
Materials Bonded
Ceramic, Leather, Metal, Rubber, Some Plastics, Vinyl, Wood
Size
0.14 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD124
Zoro #
G715661586
UPC #
51141917733
Country of Origin
Taiwan, Province of China

Dimensions

Size
0.14 oz

Details

Container Type
Tube
Adhesive Color
Clear
Materials Bonded
Ceramic, Leather, Metal, Rubber, Some Plastics, Vinyl, Wood
Item
Super Glues

Description

Scotch Super Glue Liquid in Precision Applicator features patented droplet control technology for the ultimate in precision dispensing. The clog resistant instay freshin bottle avoids dry out, so you can use the bottle over and over again. Use on wood, metal, ceramic, leather, rubber, vinyl, some plastics, and more.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.