Shop SCOTCH
See all product information
Create Account
Tape Dispenser, 1 in Max. Tape Width, 3 in Tape Core Dia., Plastic, Putty
- Mfr # C25
- Zoro # G1318694
product price:Â
$
47.99
/ea
Key Features
For Use With
Self Adhesive Tapes
Material
Plastic
Product Type
Tape Dispenser
Core Diameter
3 in
Compatible Tape Width - Maximum
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C25
- Zoro #
- G1318694
- UPC #
- 00021200069246
- Country of Origin
- United States
- Item
- Tape Dispenser
- Color
- Putty
- For Use With
- Self Adhesive Tapes
- Material
- Plastic
- Product Type
- Tape Dispenser
- Power Source
- Manual
- Compatible Product Type
- Self Adhesive Tape
- Basic Power Source
- Manual
- Power Source - TS Only
- Manual
- Power Source - old
- Manual
- Shell Material
- Plastic
- Wire Color
- Brown
- Traction Material
- Plastic
Dimensions
- Core Diameter
- 3 in
- Compatible Tape Width - Maximum
- 1 in
- For Maximum Tape Width
- 1 in
- For Tape Core Diameter
- 3 in
- Tape Dispensing Length - Maximum
- 2592 in
Description
Tape Dispenser, For Use With Self Adhesive Tapes, Core Dia. 3 in, Power Requirements Manual, Max. Tape Width 1 in, Color Brown, Construction Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.