Shop All Office Tape
Scotch
Tabs, Mounting, Sq, Rmvble, PK16
Mfr # 108
Zoro # G6908787
product price: $2.85
/pk 16, $0.18/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Adhesive
- Tape Width 1 in
- Tape Length 1 in
- Application Mounting Artwork, Mounting Decoration
- Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 108
- Zoro # G6908787
- Country of Origin United States
- Category Office Tape
Dimensions
Tape Width | 1 in |
Tape Length | 1 in |
Details
Item | Tabs,Mounting,Sq,Rmvble,PK16 |
Tape Backing Material | Adhesive |
Application | Mounting Artwork, Mounting Decoration |
Material | Foam |
Color | Gray |
Features | Removable, Double-sided |
Number of Adhesive Sides | 2 |
Strength Type | Holding |
Tape Strength | 1 lb |
Description
Tabs,Mounting,Sq,Rmvble,PK16, Package Quantity 16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Mailers, 6" x 6" x 4", White, 50/Bundle (M664)
- TAPECASE Carton Sealing Tape, Red/White, 2In x 55Yd (15C756)
- OFFICE ESSENTIALS Office Essentials Black Leather Tab Dividers, Language: English (7278211484)
- FELLOWES Wire Bindings, 1/2", 100 Sheet, Black, PK25 (FEL5255401)
- SCOTCH Transparent Tape, 3/4x1000in., Clear, PK24 (600K24)
- SCOTCH Transparent Tape, 3/4x1000in., Clear, PK12 (600K12)
- SCOTCH Transparent Tape, 3/4 x 850 in., PK4 (4184)
- SCOTCH Super-Hold Tape Refill, 1" Core, 0.75" x 27.77 yds, Transparent, PK6 PK (700K6)
- SCOTCH Tape w/Dispenser, Extra Adhesive, 3/4"x600", 2 Rolls/PK, CL PK (MMM198DM2)
- SCOTCH Tape Crystl Clr 3/4X650" (25)
- SCOTCH Tape, Extra Adhesive, 3/4"x1000", 3 Rolls/PK, Clear PK (MMM700K3)
- Scotch