Tape 3136, PK12
Mfr # 3136
Zoro # G5979211
product price: $56.59
/pk 12, $4.72/eaKey Features
Tape Backing Material
Vinyl
Tape Thickness
5.3 mil
Tape Width
1 Inch
Tape Length
36 Linear Yard
Tape Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3136
Zoro #
G5979211
UPC #
00051131673366
Country of Origin
United States
Dimensions
Tape Thickness
5.3 mil
Tape Width
1 Inch
Tape Length
36 Linear Yard
Backing Thickness
4.1 mil
Details
Item
Tape 3136,PK12
Tape Backing Material
Vinyl
Tape Color
White
Tape Tensile Strength
14 lb/in
Adhesive
Rubber
Adhesion Strength
26 oz/in
Applications
Color Coding Tools & Equipment, Electroplating and Anodizing Processes, Fine Line Masking, Floor and Safety Marking, General Use Vinyl, Paint Masking, Safety & Hazard Marking, Sealing, Sealing Plate Edges Against Ink Penetration
Product Form
Roll
Performance Level
High Performance
Maximum Operating Temperature (Fahrenheit)
170 Degree Fahrenheit
Minimum Operating Temperature (Fahrenheit)
40 Degree Fahrenheit
Description
Tape 3136,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.