Zoro Homepage

Tape, 48 mm W x 55m L, Clear

  • Mfr # 70-0063-2245-0

  • Zoro # G4602845


product price: $10.65
/ea
Sold in multiples of 24 for $255.60

Key Features

Tape Color
Clear
Tape Length
55m
Tape Width
48 mm
Tape Shape
Continuous Roll
Number of Adhesive Sides
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-0063-2245-0
Zoro #
G4602845
UPC #
00021200043659
Country of Origin
Canada

Dimensions

Tape Length
55m
Tape Width
48 mm

Details

Item
Tape
Tape Color
Clear
Tape Shape
Continuous Roll
Number of Adhesive Sides
1
Tape Adhesive Format
Single-Sided
Tape Type
Tape

Description

Tape, Tape Adhesive Format Single-Sided, Masking Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.