Tape, 66 ft L x 3/4 in W, 7 mil Thick, PVC, rubber Resin Adhesive, Yellow
Mfr # 7000006096
Zoro # G016314785
product price:Â $13.85
/ea
Sold in multiples of 10 for $138.50
Key Features
Tape Color
Yellow
Tape Thickness
7 mil
Width
0.75 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000006096
Zoro #
G016314785
UPC #
54007108443
Country of Origin
United States
Dimensions
Tape Thickness
7 mil
Width
0.75 in
Details
Tape Color
Yellow
Color
Yellow
Description
Scotch premium grade electrical tape 66 ft L, 3/4 in W, 7 mm thickness, PVC, yellow, rubber resin adhesive, 20 in-oz adhesion strength, 600 VAC, 1250 v/mil dielectric strength, 17 in-lb tensile strength, 220 DegF maximum operating, 32 DegF minimum operating.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.