Tape Dispenser, 2 in Max. Tape Width, Gray
- Mfr # TD3MH128
- Zoro # G6254930
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Features
Heavy Duty Construction for Tough Work Environments; Hand-Held Tape Design is Comfortable to Use; Designed to Provide Tighter, More Precise Seals
For Maximum Tape Width
2 in
Basic Power Source
Manual
For Use With
Packaging Tape
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TD3MH128
- Zoro #
- G6254930
- UPC #
- 21200069093
- Country of Origin
- Taiwan, Province of China
Dimensions
- For Maximum Tape Width
- 2 in
Details
- Item
- Tape Dispenser
- Features
- Heavy Duty Construction for Tough Work Environments; Hand-Held Tape Design is Comfortable to Use; Designed to Provide Tighter, More Precise Seals
- Basic Power Source
- Manual
- For Use With
- Packaging Tape
- Color
- Gray
Description
Sealing Tape Dispenser,HvyDutyCarton,2 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.