Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tape, Dispenser, Inv, 3/4x650"

  • Mfr # 122

  • Zoro # G6910543


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Tape Backing Material
Permanent Adhesive
Tape Width
0.75 in
Tape Length
18.06 yd
Includes
Dispenser
Tape Core Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122
Zoro #
G6910543
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
0.75 in
Tape Length
18.06 yd
Tape Core Diameter
1 in

Details

Item
Tape,Dispenser,Inv,3/4x650"
Tape Backing Material
Permanent Adhesive
Includes
Dispenser
Color
Clear
Features
Photo-safe, Writable Surface, Non-yellowing; Split Resistant, Tear Resistant
Application
Mending, Splicing
Finish
Matte
Dispenser Type
Handheld
Dispenser Color
Clear

Description

Tape,Dispenser,Inv,3/4x650 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.