Shop SCOTCH
See all product information
Create Account
Tape Dispenser, Plastic, Gray, PK5
- Mfr # H183
- Zoro # G7582662
product price:Â
$
352.99
/pk of 5, $70.60/ea
Free Shipping & Returns
Key Features
Handle Grips
Pistol
Construction
Metal, Plastic
For Use With
Self Adhesive Tapes
Color
Gray
Tape Brake
Adjustable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H183
- Zoro #
- G7582662
- UPC #
- 00021200618505
- Country of Origin
- China
- Item
- Handheld Packaging Tape Dispenser
- Handle Grips
- Pistol
- Construction
- Metal, Plastic
- For Use With
- Self Adhesive Tapes
- Color
- Gray
- Tape Brake
- Adjustable
- Material
- Plastic
- Blade Material
- Carbon Steel
- Tape Color
- Gray
- Shell Material
- Plastic
- Wire Color
- Gray
- Traction Material
- Plastic
Dimensions
- Max. Tape Width
- 3 in
- Width
- 10 1/6 in
- Length
- 3 in
- Height
- 5 2/3 in
- For Maximum Tape Roll Diameter
- 5 1/6 in
- For Maximum Tape Width
- 3 in
- For Tape Core Diameter
- 3 in
Description
Tape Dispenser, For Maximum Tape Width 3 in, Dispenser Strength Rating Heavy, For Tape Core Diameter 3 in, Plastic, Pistol Handle Grips, Height 5 2/3 in, Width 10 1/6 in, Length 3 in, Blade Material Carbon Steel, Gray, For Maximum Tape Roll Diameter 5 1/6 in, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.