Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tape, Roll, Inv, 3/4X1000, PK16

  • Mfr # 810K16

  • Zoro # G6912689


product price: $50.89
/pk 16, $3.18/ea

Key Features

Tape Width
0.75 in
Tape Length
27.78 yd
Tape Color
Matte Clear
Tape Application
Patching, Document, Mending, Splicing, Book
Tape Core Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810K16
Zoro #
G6912689
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
0.75 in
Tape Length
27.78 yd
Tape Core Diameter
1 in

Details

Item
Tape,Roll,Inv,3/4X1000,PK16
Tape Color
Matte Clear
Tape Application
Patching, Document, Mending, Splicing, Book
Series
810
Type
Invisible Tape
For Use With
Scotch Desktop Tape Dispenser
Features
Non-yellowing, Photo-safe, Writable Surface; Tear Resistant, Split Resistant

Description

Tape,Roll,Inv,3/4X1000,PK16, Package Quantity 16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.