Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Scotch Tough Grip Moving Packaging Tape, 3" Core, 1.88" x 54.6 yd, Clear, 6PK 3500-6-ESF

Tough Grip Moving Packaging Tape, 3" Core, 1.88" x 54.6 yd, Clear, 6PK (Discontinued)

  • Mfr # 3500-6-ESF
  • Zoro # G722770813
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3500-6-ESF
Zoro #
G722770813
UPC #
076308936150
Country of Origin
United States

Description

For a fully packed moving day, heavy boxes that bust at the bottom are the enemy. Put weight in its place with Scotch Tough Grip Moving Packaging Tape. It easily handles moving boxes with up to 80 pounds of weight inside, and is guaranteed to stay sealed. What makes Scotch Tough Grip Moving Tape so tough is its unique and strong hot melt adhesive-when the box is closed, it stays closed. As tough as it is, it slides off the roll smoothly, quietly and easily-a nice touch for a hard day of packing and moving. When you've got to get a grip on a big, heavyweight moving job-get a grip on Scotch Tough Grip Moving Packaging Tape. Secures up to 80 lbs of weight per box. Stays sealed during rough handling and rough rides in a moving truck. Durable hot melt adhesive stays on, stays strong for tough jobs. Clear to the core. Tough grip on all box types, including hard-to-stick boxes made with 100% recycled fibers. Includes refillable dispenser with fall-back tabs to ensure tape doesn't fall back on the roll. Guaranteed to stay sealed (If your box does not stay sealed, 3M will refund the purchase price of this tape. Proof of purchase required.).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.