Tough Grip Moving Packaging Tape with Dispenser, 3in Core, 1.88in x 22.2 yds, Clear, 6PK

  • Mfr # MMM1506

  • Zoro # G915509923


product price:  $23.55
/pk 6, $3.93/ea

Key Features

Tape Backing Material
Plastic
Tape Adhesive Strength
46-lb/in
Tape Color
Clear
Includes
(1) Dispenser
Tape Width
1.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMM1506
Zoro #
G915509923
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
1.88 in
Tape Length
22.2 yds
Tape Thickness
3.1 mil
Tape Core Diameter
3 in

Details

Item
Packaging Tape
Tape Backing Material
Plastic
Tape Adhesive Strength
46-lb/in
Tape Color
Clear
Includes
(1) Dispenser
Adhesive Material
Hot Melt Synthetic Rubber

Description

For a fully packed moving day, heavy boxes that bust at the bottom are the enemy. Put weight in its place with Scotch Tough Grip Moving Packaging Tape. It easily handles moving boxes with up to 80 pounds of weight inside to stay sealed. What makes Scotch Tough Grip Moving Tape so tough is its unique and strong hot melt adhesive-when the box is closed, it stays closed. As tough as it is, it slides off the roll smoothly, quietly and easily-a nice touch for a hard day of packing and moving. When you've got to get a grip on a big, heavyweight moving job-get a grip on Scotch Tough Grip Moving Packaging Tape.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.