Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transparent Tape, 1in Core, 0.5in x 36 yds, Crystal Clear, 2PK

  • Mfr # 600H2

  • Zoro # G215621172


product price: $6.59
/pk 2, $3.30/ea
Sold in multiples of 2 for $13.18

Key Features

Tape Color
Crystal Clear
Tape Width
0.5 in
Tape Length
36 yds
Tape Backing Material
Plastic
Tape Core Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600H2
Zoro #
G215621172
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
0.5 in
Tape Length
36 yds
Tape Core Diameter
1 in

Details

Tape Color
Crystal Clear
Tape Backing Material
Plastic
Item
Transparent Tape

Description

When you have a million and one things to do, there's one tape to get-Scotch Transparent Tape. It's clearly strong-holds things together in an instant; keeps things together for a long time. Clearly multi-purpose-ideal for all the jobs you need to get done. And clearly...clear-using 3M adhesive technology, it goes on transparently and won't yellow with age. Scotch Transparent Tape Refills fit into all standard dispensers, glide off the roll smoothly, and cut easily-without wasted tape. Whatever you need to get done, wherever you are-home, work or school-Scotch Transparent Tape Refill Rolls are clearly ready to go to work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.