This item is Discontinued.

Scotch Transparent Tape, 1in Core, 0.75in x 27.77 yds, Crystal Clear, 3PK 600K3

Transparent Tape, 1in Core, 0.75in x 27.77 yds, Crystal Clear, 3PK (Discontinued)

  • Mfr # 600K3
  • Zoro # G515621131
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600K3
Zoro #
G515621131
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
0.75 in
Tape Length
27.77 yds
Tape Core Diameter
1 in

Details

Tape Backing Material
Plastic
Item
Transparent Tape
Tape Color
Crystal Clear

Description

When you have a million and one things to do, there's one tape to get-Scotch Transparent Tape. It's clearly strong-holds things together in an instant; keeps things together for a long time. Clearly multi-purpose-ideal for all the jobs you need to get done. And clearly...clear-using 3M adhesive technology, it goes on transparently and won't yellow with age. Scotch Transparent Tape Refills fit into all standard dispensers, glide off the roll smoothly, and cut easily-without wasted tape. Whatever you need to get done, wherever you are-home, work or school-Scotch Transparent Tape Refill Rolls are clearly ready to go to work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.