Zoro Homepage

Transparent Tape, 3" Core, 0.75" x 72 yds, Transparent

  • Mfr # 600-342592

  • Zoro # G600001701


product price: $10.35
/ea

Key Features

Tape Backing Material
Plastic
Tape Width
0.75"
Tape Length
72 yds
Tape Color
Transparent
Tape Core Diameter
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600-342592
Zoro #
G600001701
UPC #
21200069437
Country of Origin
United States

Dimensions

Tape Width
0.75"
Tape Length
72 yds
Tape Core Diameter
3"
Core Dia.
3"
Length
72 yds
Width
0.75"
Size
0.75" x 72 yds

Details

Item
Tapes
Tape Backing Material
Plastic
Tape Color
Transparent
Material
Plastic
Color
Transparent
Weight
0.19 lbs
Finish
Gloss
Grade
General Purpose

Description

When you have a million and one things to do, there's one tape to get-Scotch® Transparent Tape. It's clearly strong-holds things together in an instant; keeps things together for a long time. Clearly multi-purpose-ideal for all the jobs you need to get done. And clearly...clear-using 3M adhesive technology, it goes on transparently and won't yellow with age. Scotch® Transparent Tape Refills fit into all standard dispensers, glide off the roll smoothly, and cut easily-without wasted tape. Whatever you need to get done, wherever you are-home, work or school-Scotch® Transparent Tape Refill Rolls are clearly ready to go to work.


  • Instant adhesion with excellent holding power.
  • Ideal for multi-purpose sealing and label protection.
  • Pulls off the roll smoothly and cuts easily.
  • Crystal clear with a classic glossy-finish.
  • Strong, secure, won't yellow with age.
  • Photo-safe.
  • Makes a great complement to decorate gift-wrapping paper.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.