Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transparent Tape - 3/4"W, 72 yd L, Clear, 2 PK

  • Mfr # MMM6002P3472

  • Zoro # G007202138


product price: $14.24
/pk 2, $7.12/ea

Key Features

Tape Color
Clear
Tape Length
72 yd
Type
Invisible Tape
Series
600
Tape Core Diameter
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMM6002P3472
Zoro #
G007202138
UPC #
51135209752
Country of Origin
United States

Dimensions

Tape Length
72 yd
Tape Core Diameter
3"

Details

Item
Transparent Tape - 3/4"W
Tape Color
Clear
Type
Invisible Tape
Series
600

Description

Scotch Transparent Tape, 34 x 2592 075 Width x 72 yd Length 3 Core Moisture Resistant, Photosafe, Stain Resistant, Nonyellowing, Transparent, Glossy 2 Pack Clear Scotch Transparent Office Tape is a glossy tape that is crystalclear for a professional appearance Instant adhesion delivers excellent holding power for your most critical taping tasks Clear when applied, it doesn't yellow with aging Tape pulls off the roll smoothly and cuts easily It is ideal for multipu

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.