Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transparent Tape Refill Roll, 3/4in. x 1296in., 6PK

  • Mfr # 600341296

  • Zoro # G312028928


product price: $27.49
/pk 6, $4.58/ea

Key Features

Tape Backing Material
Plastic, Adhesive
Tape Length
36 yd
Tape Width
0.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600341296
Zoro #
G312028928
UPC #
194629086740
Country of Origin
United States

Dimensions

Tape Length
36 yd
Tape Width
0.75"

Details

Tape Backing Material
Plastic, Adhesive

Description

Scotch Transparent Tape is the classic, glossy finish tape. A great value for general purpose wrapping, sealing and mending. Clear when applied and does not yellow. Scotch Transparent Tape Refills fit into all standard dispensers, glide off the roll smoothly, and cut easily-without wasted tape. Whatever you need to get done, wherever you are-home, work or school, Scotch Transparent Tape Refill Rolls are clearly ready to go to work. Crystal clear and photo safe. Tape measures 3/4'' x 1296'', with a 1'' core. Sold as a pack of 6 rolls.


  • •Ideal for multi-purpose sealing and label protection
  • •Classic glossy-finish
  • •Instant adhesion, excellent holding power
  • •Pulls off the roll smoothly and cuts easily
  • •Strong, secure, won't yellow with age
  • •Photo safe

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.