
Two-Roll Desktop Tape Dispenser, 3in Core, High-Impact Plastic, Beige
Mfr # C-22
Zoro # G515510404
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Core Size
3 in
Material
High-Impact Plastic
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-22
Zoro #
G515510404
UPC #
21200112065
Country of Origin
United States
Dimensions
Core Size
3 in
Details
Material
High-Impact Plastic
Color
Beige
Item
Desktop Office Tape Dispensers
Description
Why settle for a single-tape dispenser when you could have a double? The two 3in cores turn independently of one another. Design is capable of holding a single roll up to 2in wide, or two 1in wide rolls--meaning you get a greater variety of options. Beige, weighted body allows for quick and easy one-hand dispensing. Tape not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.