
Utility Tape in Handheld Dispenser, 1in Core, 0.5in x 22.22 yds, Clear
Mfr # RK-2S
Zoro # G715621238
product price: $1.52
/ea
Sold in multiples of 5 for $7.60
Key Features
Tape Width
0.5 in
Tape Core Diameter
1 in
Tape Length
22.22 yds
Tape Backing Material
Acetate
Tape Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RK-2S
Zoro #
G715621238
UPC #
21200010279
Country of Origin
United States
Dimensions
Tape Width
0.5 in
Tape Core Diameter
1 in
Tape Length
22.22 yds
Details
Tape Backing Material
Acetate
Tape Color
Clear
Item
Transparent Tape
Includes
Dispenser
Description
An ideal economy transparent tape for general household use. It is a linerless tape on an acetate backing. Comes in a refillable dispenser.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.