Zoro Homepage

Wall-Safe Tape with Dispenser, 1" Core, 0.75" x 50 ft, Clear, 2PK

  • Mfr # 183-DM2

  • Zoro # G103474323


product price: $8.95
/pk 2, $4.48/ea

Key Features

Tape Backing Material
Plastic
Tape Width
0.75"
Tape Length
50 ft
Tape Color
Clear
Includes
Dispenser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
183-DM2
Zoro #
G103474323
UPC #
76308875534
Country of Origin
United States

Dimensions

Tape Width
0.75"
Tape Length
50 ft
Tape Core Diameter
1"
Core Dia.
1"
Width
0.75"
Length
50 ft
Size
0.75" x 50 ft

Details

Item
Tapes
Tape Backing Material
Plastic
Tape Color
Clear
Includes
Dispenser
Material
Plastic
Color
Clear
Features
In Handheld Dispenser
Weight
0.11 lbs
Finish
Matte

Description

Sticks securely, removes cleanly. No residue or wall damage. Made with Post-it® brand technology for clean and easy removal. Safe on wood, painted walls, metal, mirrors and glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.