
Water-Activated Tape, 5 mil, Kraft, PK10
Mfr # 70006719283
Zoro # G3955531
product price: $134.99
/pk 10, $13.50/ea
Free Shipping & Returns
Key Features
Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Resin
Tape Thickness
5 mil
Tape Color
Kraft
Tape Application
Machine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70006719283
Zoro #
G3955531
UPC #
051111977019
Country of Origin
China
Dimensions
Tape Thickness
5 mil
Metric Tape Width
72 mm
Imperial Tape Length
450 ft
Tape Roll Diameter
7 in
Metric Tape Length
914 m
Imperial Tape Width
3 in
Details
Item
Water-Activated Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Resin
Tape Color
Kraft
Tape Application
Machine
Min. Tape Performance Temp.
35 Degrees F
Series
6145
Recycled Cardboard Capable
Recycled Cardboard Capable
Description
Kraft, Tape Adhesive Hot Melt Resin, Tape Application Machine, Tape Tensile Strength Not Applicable, Tape Thickness 5 mil, Imperial Tape Length 450 ft, Imperial Tape Width 3 in, Metric Tape Length 914 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. 35 Degrees F, Max. Tape Performance Temp. Not Applicable, Water-Activated Tape, Message Not Applicable, Series 6145, Tape Adhesive Strength Not Applicable, Tape Backing Material Polypropylene, Tape Roll Diameter 7 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.