Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Epoxy Adhesive, DP105 Series, Off-White, Dual-Cartridge, 1:01 Mix Ratio, 20 min Functional Cure

  • Mfr # 105

  • Zoro # G1617872


product price: $34.69
/ea

Key Features

Type
Low Viscosity
Application
Bonding
Color
Off-White
For Use On
3M(TM) Dispensing Equipment
Container Type
Dual-Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
105
Zoro #
G1617872
UPC #
00638060089811
Country of Origin
United States

Dimensions

Size
1.64 oz

Details

Item
Epoxy Adhesive
Type
Low Viscosity
Application
Bonding
Color
Off-White
For Use On
3M(TM) Dispensing Equipment
Container Type
Dual-Cartridge
Functional Cure
20 min
Full Cure
48 hr
Mixing Ratio
1:01
Shear Strength
2,000 psi
Temp. Range
0 Degrees to 72 Degrees
Working Time
5 min
Series
DP105
Epoxy Color
Clear
Structural Adhesive Type
Epoxy Adhesive
Temp. Range (F)
0 Degrees to 72 Degrees
Includes
Resin and Hardener
Epoxy Container
Dual-Cartridge
Shear Strength (PSI)
2,000
For Use With
3M(TM) Dispensing Equipment
Coverage
320 sq ft/gal
Work Life
5 min
Green Environmental Attribute
Does Not Contain Methylene Chloride
Application Method
No Special Application
Resin Type
Epoxy
Standards
ASTM D1876, ASTM D2240, ASTM D882, ASTM E1131
Weight
13 oz
Features
Flexible Bond, Impact Resistant, Vibration Resistant
Marine Grade
No
Hardness at Full Cure
27 Shore D
Hardener Color
Clear
Maximum Performance Temperature
180 Degrees F
Minimum Application Temperature
0 Degrees F
Maximum Application Temperature
80 Degrees F
Water Resistance
Not Water-Resistant
VOC Content Weight Percentage
1.5%
Compatible Applicator (Grainger Part Number)
54XK02
Low Odor
No
Materials Bonded
Ceramic, Glass, Metal, Plastic, Wood
Full Cure Time
48 hr
VOC Content Weight
Less Than 20 g/L
Total Volume
48.5 mL
Compatible Mixer Tip
3M EPX
Minimum Viscosity
1,000 cps
Tensile Strength
600 psi
Included Components
Resin and Hardener
Resin Color
Clear
Cured Color
Clear
Maximum Viscosity
16,000 cps
Primary Applications
Metals
Non-Sagging
No
Interior/Exterior
Interior/Exterior
Peel Strength
35 lb/in
Compatible Applicator
3M EPX
Cure Method
Ambient
Container Type - Adhesives
Dual-Cartridge

Description

Epoxy Adhesive, Compatible Applicator 3M EPX, Compatible Mixer Tip 3M EPX, Container Type Dual-Cartridge, Coverage 320 sq ft/gal, Cure Method Ambient, Cured Color Clear, Features Flexible Bond, Impact Resistant, Vibration Resistant, For Use With Applicator, Mixing Tip, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade No, Materials Bonded Ceramic, Glass, Metal, Plastic, Wood, VOC Content Weight Less Than 20 g/L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.